text.skipToContent text.skipToNavigation

Infrared thermometer TV 325 - 60 to 500 degC 2 x type AAA TESTBOY


Article number 7L923278
Measured value memory No
Indication Digital
Interface No
Measuring range (mm) -60 - 500
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No
Packed per 1

Specifications

Measured value memory No
Indication Digital
Interface No
Measuring range (mm) -60 - 500
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No
Multiple display Yes
Thermal element RTD No
Thermal element type B No
Thermal element type E No
Thermal element type J No
Thermal element type K Yes
Thermal element type N No
Thermal element type R No
Thermal element type S No
Thermal element type T No
Infrared measurement Yes
Separate sensor No
Brand Testboy
Commodity code 90251180

Article numbers

Article number 7L923278
EAN 4028532203252
UBB 500583162614
UNSPSC 41112212
Manufacturer article nr  TV 325
Do not close this page. This message will disappear, when the page is fully loaded.