text.skipToContent text.skipToNavigation

Infra-red camera TV 293 3.2 inch colour LC display 220 x 160 pixels TESTBOY


Objednací číslo 0R254701
With memory function Yes
USB connection Yes
Auto focus No
With touch screen No
External power supply required No
Ethernet No
Gigabit Ethernet No
Baleno po 1

Specifikace

With memory function Yes
USB connection Yes
Auto focus No
With touch screen No
External power supply required No
Ethernet No
Gigabit Ethernet No
Bluetooth interface No
Display diagonal (cm) 3.2
Wi-Fi-compatible No
Internal memory No
With tripod holder No
With communication interface RS-232 No
With communication interface RS-485 No
HDMI-connection No
With laser Yes
SD-card slot No
MicroSD-card slot No
Temperature measuring range (°C) -20 - 300
Battery powered Yes
Auto orientation No
Thermal image Yes
Visual image Yes
Video recording No
Detector cooled No
With built-in torch No
Analogue video out No
FireWire (IEEE1394) connection No
Focus stacking No
Image averaging No
With laser distance measurement No
Thermal-/visual image (in one image) No
Increase image size No
With digital alarm No
Suitable for exchangeable lenses No
CompactFlash I card slot No
CompactFlash II card slot No
MiniSD-card slot No
Display resolution (horizontal) (px) 160
Display resolution (vertical) (px) 220
With humidity sensor No
Brand Testboy
Commodity code 90251900

Čísla materiálu

Objednací číslo 0R254701
EAN 4028532102937
UBB 500573824629
UNSPSC 46171615
Výrobní číslo položky 4000828082
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.