text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Inspection cameras
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Material handling & storage
Workshop equipment
Hinges & locks
Cylinder locks
5F814774
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Infra-red camera TV 292 2.4 inch colour display 60 x 60 pixels TESTBOY
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
5F814774
With memory function
No
USB connection
No
Auto focus
No
With touch screen
No
External power supply required
No
Ethernet
No
Gigabit Ethernet
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
With memory function
No
USB connection
No
Auto focus
No
With touch screen
No
External power supply required
No
Ethernet
No
Gigabit Ethernet
No
Bluetooth interface
No
Display diagonal (cm)
2.4
Wi-Fi-compatible
No
Internal memory
No
With tripod holder
No
With communication interface RS-232
No
With communication interface RS-485
No
HDMI-connection
No
With laser
Yes
SD-card slot
No
MicroSD-card slot
No
Temperature measuring range (°C)
-20 - 300
Battery powered
No
Auto orientation
No
Thermal image
Yes
Visual image
Yes
Video recording
No
Detector cooled
No
With built-in torch
No
Analogue video out
No
FireWire (IEEE1394) connection
No
Focus stacking
No
Image averaging
No
With laser distance measurement
No
Thermal-/visual image (in one image)
No
Increase image size
No
With digital alarm
No
Suitable for exchangeable lenses
No
CompactFlash I card slot
No
CompactFlash II card slot
No
MiniSD-card slot
No
Display resolution (horizontal) (px)
60
Display resolution (vertical) (px)
60
With humidity sensor
No
Brand
TESTBOY
Download as PDF
Print
Article numbers
Article number
5F814774
EAN
4028532102920
UBB
500582371117
UNSPSC
46171615
Manufacturer article nr
4000828081
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering