text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ideal plate shears D39ASSL length 230 mm ERDI


For continuous, straight and curved cuts. Extremely compact cutter head with a partially countersunk head screw connection for increased manoeuvrability and precision for curved cuts. Joint area screwed connection with stud bolt, sintered disc and maintenance-free spring for extreme robustness. Reduced handle opening angle for optimised handling and an

Article number 7S947740
Length of blade (mm) 30
Length 230
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 30
Length 230
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Erdi

Description

For continuous, straight and curved cuts. Extremely compact cutter head with a partially countersunk head screw connection for increased manoeuvrability and precision for curved cuts. Joint area screwed connection with stud bolt, sintered disc and maintenance-free spring for extreme robustness. Reduced handle opening angle for optimised handling and an even cutting length. Central latch for easy operation without having to change your grip. Available in right or left cutting versions

Article numbers

Article number 7S947740
UBB 500719114117
UNSPSC 27111507
Manufacturer article nr  D39ASSL
Do not close this page. This message will disappear, when the page is fully loaded.