text.skipToContent text.skipToNavigation

Ideal plate shears D29ASS-2 length 260 mm ERDI


ERGO-handle for increased comfort – reduced hand fatigue!. For continuous, straight and curved cuts. Compact cutter head: High manoeuvrability for shape cutting. Optimised leverage ratio: 25 % less effort. Optimised edge shape: No slipping even without serrations. Available in right or left cutting versions

Article number 1G168505
Length of blade (mm) 33
Length 260
Operation Right-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 33
Length 260
Operation Right-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Brand ERDI

Description

ERGO-handle for increased comfort – reduced hand fatigue!. For continuous, straight and curved cuts. Compact cutter head: High manoeuvrability for shape cutting. Optimised leverage ratio: 25 % less effort. Optimised edge shape: No slipping even without serrations. Available in right or left cutting versions

Article numbers

Article number 1G168505
UBB 500719113879
UNSPSC 27111507
Manufacturer article nr  D29ASS-2
Do not close this page. This message will disappear, when the page is fully loaded.