text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ideal plate shears D216-280-B-SBSK length 280 mm ERDI


For continuous, straight and curved cuts. With no opening stop and with extra pointed cutter head. Edges with micro‐serrations for slip‐proof working. Particularly robust, for unusually challenging situations: Snips completely tempered and burnished. Cutter inductively hardened. PVC dipped handles. Available in right or left cutting versions. On carded

Article number 5E593655
Length 280
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Brand Erdi
Packed per 1

Specifications

Length 280
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Brand Erdi

Description

For continuous, straight and curved cuts. With no opening stop and with extra pointed cutter head. Edges with micro‐serrations for slip‐proof working. Particularly robust, for unusually challenging situations: Snips completely tempered and burnished. Cutter inductively hardened. PVC dipped handles. Available in right or left cutting versions. On carded hang pack

Article numbers

Article number 5E593655
UBB 500719113200
UNSPSC 27111507
Manufacturer article nr  D216-280-B-SBSK
Do not close this page. This message will disappear, when the page is fully loaded.