text.skipToContent text.skipToNavigation

Ideal plate shears D216-260L length 260 mm ERDI


For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article number 5Y932484
Length (mm) 260
Operation Left-handed
Max. plate thickness (mm) 1
Straight model Yes
Brand Erdi
Packed per 1

Specifications

Length (mm) 260
Operation Left-handed
Max. plate thickness (mm) 1
Straight model Yes
Brand Erdi

Description

For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number 5Y932484
UBB 500719113044
UNSPSC 27111507
Manufacturer article nr  D216-260L
Do not close this page. This message will disappear, when the page is fully loaded.