text.skipToContent text.skipToNavigation

HUNE CAN POLYETH BL 5BLACK8119

Article number 42110.008.119
Colour Black
Width 147
Height 247
Volume (ml) 5
Length 265
Material Plastic
With bayonet fitting Yes

Specifications

Colour Black
Width 147
Height 247
Volume (ml) 5
Length 265
Material Plastic
With bayonet fitting Yes
Brand Hunersdorff

Article numbers

Article number 42110.008.119
EAN 4007228702293
UBB 240292010354
UNSPSC 24112209
Manufacturer article nr  8119.00
Do not close this page. This message will disappear, when the page is fully loaded.