text.skipToContent text.skipToNavigation

HPX ZIP FIX Velcro Tape Polyamide 20mm x 5m


Very strong self-adhesive hook and loop tape. Suitable for both light and heavy loads, for example: car mats, car tools, audio equipment, etc.. Good adhesion to metal, glass, wood, ceramics and plastics. Also suitable for outdoor use

Article number Z2005LHPX
Width 20
Length (mm) 5000
Material Polyamide (PA)
Type of fastening Other
Brand HPX
Packed per 1

Specifications

Width 20
Length (mm) 5000
Material Polyamide (PA)
Type of fastening Other
Brand HPX
Weight per piece (g) 92.91
Commodity code
Model ZIP FIX
Type Velcro Tape

Description

Very strong self-adhesive hook and loop tape. Suitable for both light and heavy loads, for example: car mats, car tools, audio equipment, etc.. Good adhesion to metal, glass, wood, ceramics and plastics. Also suitable for outdoor use

Article numbers

Article number Z2005LHPX
EAN 5425014220957
UBB 500619972713
UNSPSC 31201500
Manufacturer article nr  Z2005L
Do not close this page. This message will disappear, when the page is fully loaded.