text.skipToContent text.skipToNavigation

HPX Velcro tape 20MMX25MM Z2025H


Very strong self-adhesive hook and loop tape. Suitable for both light and heavy loads, for example: car mats, car tools, audio equipment, etc.. Good adhesion to metal, glass, wood, ceramics and plastics. Also suitable for outdoor use

Article number Z2025HHPX
Width 20
Length (mm) 25000
Material Polyamide (PA)
Type of fastening Other
Brand HPX
Packed per 12
Full Box only

Specifications

Width 20
Length (mm) 25000
Material Polyamide (PA)
Type of fastening Other
Brand HPX
Model ZIP FIX

Description

Very strong self-adhesive hook and loop tape. Suitable for both light and heavy loads, for example: car mats, car tools, audio equipment, etc.. Good adhesion to metal, glass, wood, ceramics and plastics. Also suitable for outdoor use

Article numbers

Article number Z2025HHPX
EAN 5425014224078
UBB 500619972895
UNSPSC 31201500
Manufacturer article nr  Z2025H
Do not close this page. This message will disappear, when the page is fully loaded.