text.skipToContent text.skipToNavigation

HPX Tape & Stripping Remover 1200RPM


Synthetic disk suitable for removing trims and residues from stickers and double sided tape. Toothed wheel + adaptor. Does not damage the substrate. Time-saving. Ideal speed: 1.200 rpm

Article number 6M535360
Max. number of revolutions (1/min) 1200
Type Disc
Punch shape None
Waterproof No
Material of carrier Other
Packed per 1

Specifications

Max. number of revolutions (1/min) 1200
Type Disc
Punch shape None
Waterproof No
Material of carrier Other
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for paint No
Suitable for glass Yes
With perforation for dust extraction No
Hook-and-loop fastening No
Hole pattern None
Suitable for filler No
Brand HPX
Type Tape & Stripping Remover

Description

Synthetic disk suitable for removing trims and residues from stickers and double sided tape. Toothed wheel + adaptor. Does not damage the substrate. Time-saving. Ideal speed: 1.200 rpm

Article numbers

Article number 6M535360
EAN 5425014223071
UBB 500679264316
UNSPSC 41113000
Manufacturer article nr  ZCRE07
Do not close this page. This message will disappear, when the page is fully loaded.