text.skipToContent text.skipToNavigation

HPX Sealing tape Green 60mm x 25m


Flexible, single sided, polyethylene tape for indoor use. Airtight sealing of penetrations (e.g. cables, pipes, ...) and other connections. Can be used for bonding and covering overlaps. Sealing of joints of OSB and DWD panels. Good adhesion to non-polar and low energy surfaces (LSE). Service temperature: until -10°C (ideally between 5°C and 35°C). DIN

Article number 1B873853
Colour Other
Width 60
Thickness (mm) 0.25
Double-sided No
Length (mm) 25
Packed per 24
Full Box only

Specifications

Colour Other
Width 60
Thickness (mm) 0.25
Double-sided No
Length (mm) 25
Material Other
Temperature resistance (°C) 100 - 100
Elastic No
Brand HPX

Description

Flexible, single sided, polyethylene tape for indoor use. Airtight sealing of penetrations (e.g. cables, pipes, ...) and other connections. Can be used for bonding and covering overlaps. Sealing of joints of OSB and DWD panels. Good adhesion to non-polar and low energy surfaces (LSE). Service temperature: until -10°C (ideally between 5°C and 35°C). DIN 4108/7 and DIN 4108/11. EMICODE EC1 plus. Contains no solvents

Article numbers

Article number 1B873853
EAN 5425014228465
UBB 500647465359
UNSPSC 23271807
Manufacturer article nr  IS6025
Do not close this page. This message will disappear, when the page is fully loaded.