text.skipToContent text.skipToNavigation

HPX Sealing tape Green 50mm x 25m


Flexible, single sided, polyethylene tape for indoor use. Airtight sealing of penetrations (e.g. cables, pipes, ...) and other connections. Can be used for bonding and covering overlaps. Sealing of joints of OSB and DWD panels. Good adhesion to non-polar and low energy surfaces (LSE). Service temperature: until -10°C (ideally between 5°C and 35°C). DIN

Article number 7A651869
Colour Other
Width 50
Thickness (mm) 0.25
Double-sided No
Length (mm) 25
Packed per 30
Full Box only

Specifications

Colour Other
Width 50
Thickness (mm) 0.25
Double-sided No
Length (mm) 25
Material Other
Temperature resistance (°C) 100 - 100
Elastic No
Brand HPX

Description

Flexible, single sided, polyethylene tape for indoor use. Airtight sealing of penetrations (e.g. cables, pipes, ...) and other connections. Can be used for bonding and covering overlaps. Sealing of joints of OSB and DWD panels. Good adhesion to non-polar and low energy surfaces (LSE). Service temperature: until -10°C (ideally between 5°C and 35°C). DIN 4108/7 and DIN 4108/11. EMICODE EC1 plus. Contains no solvents

Article numbers

Article number 7A651869
EAN 5407004560076
UBB 500700845091
UNSPSC 31201500
Manufacturer article nr  IS5025
Do not close this page. This message will disappear, when the page is fully loaded.