text.skipToContent text.skipToNavigation

HPX Safety & marking tape Black 50mm x 5m


Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article number 4I739287
Width 50
Thickness (mm) 0.8
Length (mm) 5
Temperature resistance (°C) 50 - 50
Brand HPX
Packed per 16
Full Box only

Specifications

Width 50
Thickness (mm) 0.8
Length (mm) 5
Temperature resistance (°C) 50 - 50
Brand HPX

Description

Anti-slip protection on smooth surfaces. Suitable for both industrial applications and home use. High adhesion. Resistant to oil and water. For both indoor and outdoor use

Article numbers

Article number 4I739287
EAN 5407004561592
UBB 500700845257
UNSPSC 31201500
Manufacturer article nr  SB5005
Do not close this page. This message will disappear, when the page is fully loaded.