text.skipToContent text.skipToNavigation

HPX Safety & marking tape White 48mm x 33m

Article number 6K915986
Colour White
Width 48
Thickness (mm) 0.15
Length 33
Material Polyvinyl chloride (PVC)

Specifications

Colour White
Width 48
Thickness (mm) 0.15
Length 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Self sticking/amalgamating Yes

Description

Coloured marking tape. For marking floors, pipes, etc.

Article numbers

Article number 6K915986
EAN 5425014220292
UBB 500679261916
UNSPSC 31201500
Manufacturer article nr  LW5033
Do not close this page. This message will disappear, when the page is fully loaded.