text.skipToContent text.skipToNavigation

HPX Protection film Transparent 150mm x 2m


Transparent protective film against chippings and scratches. Also suitable for car and bus windows. Does not yellow, prolonged resistance to UV. Resistant to high pressure cleaning. Removable without damage. OEM quality

Article number 6N061502
Width 150
UV resistant Yes
Thickness (mm) 0.19
Length (mm) 2
Temperature resistance (°C) 85 - 85
Packed per 12
Full Box only

Specifications

Width 150
UV resistant Yes
Thickness (mm) 0.19
Length (mm) 2
Temperature resistance (°C) 85 - 85
Transparent Yes
Brand HPX

Description

Transparent protective film against chippings and scratches. Also suitable for car and bus windows. Does not yellow, prolonged resistance to UV. Resistant to high pressure cleaning. Removable without damage. OEM quality

Article numbers

Article number 6N061502
EAN 5425014223453
UBB 500647479392
UNSPSC 31201500
Manufacturer article nr  PP1502
Do not close this page. This message will disappear, when the page is fully loaded.