text.skipToContent text.skipToNavigation

HPX Protection film Black 150mm x 5m


Self-adhesive protective film. Intended for protecting and decorating window uprights, bumpers, etc.. Easy to apply, both wet and dry. Can be easily cut to the desired shape. Prolonged stability in outdoor use. OEM quality

Article number 1B276930
Width 150
Thickness (mm) 0.15
Length (mm) 5
Temperature resistance (°C) 140 - 140
Self sticking/amalgamating Yes
Packed per 12
Full Box only

Specifications

Width 150
Thickness (mm) 0.15
Length (mm) 5
Temperature resistance (°C) 140 - 140
Self sticking/amalgamating Yes
Brand HPX

Description

Self-adhesive protective film. Intended for protecting and decorating window uprights, bumpers, etc.. Easy to apply, both wet and dry. Can be easily cut to the desired shape. Prolonged stability in outdoor use. OEM quality

Article numbers

Article number 1B276930
EAN 5425014223798
UBB 500647479541
UNSPSC 31201500
Manufacturer article nr  BP1505
Do not close this page. This message will disappear, when the page is fully loaded.