text.skipToContent text.skipToNavigation

HPX Mounting tape White 19mm x 50m


Double sided foam tape with high adhesive strength. Suitable for permanent fixation of all kinds of objects. Adheres to irregular surfaces. Indoor and outdoor use

Article number 9O470729
Colour White
Width 19
Thickness (mm) 1
Double-sided Yes
Length 50
Packed per 12
Full Box only

Specifications

Colour White
Width 19
Thickness (mm) 1
Double-sided Yes
Length 50
Material Polyethylene (PE)
Temperature resistance (°C) 50 - 50
Self sticking/amalgamating Yes

Description

Double sided foam tape with high adhesive strength. Suitable for permanent fixation of all kinds of objects. Adheres to irregular surfaces. Indoor and outdoor use

Article numbers

Article number 9O470729
EAN 5425014229349
UBB 500647464105
UNSPSC 31201500
Manufacturer article nr  MW1950
Do not close this page. This message will disappear, when the page is fully loaded.