text.skipToContent text.skipToNavigation

HPX Mounting tape Black 25mm x 25mm


Resecurable click-fastening action: the best attachment is obtained by pressing the hook structures fully together. Suitable for both light and heavy loads, for example: car mats, car tools, audio equipment, etc.. Can withstand loads up to five times greater than with traditional “hook and loop” connections

Article number 0X332925
Width 25
Length 25
Type of fastening Self-adhesive
Packed per 20
Full Box only

Specifications

Width 25
Length 25
Type of fastening Self-adhesive

Description

Resecurable click-fastening action: the best attachment is obtained by pressing the hook structures fully together. Suitable for both light and heavy loads, for example: car mats, car tools, audio equipment, etc.. Can withstand loads up to five times greater than with traditional “hook and loop” connections

Article numbers

Article number 0X332925
EAN 5425014220926
UBB 500647487130
UNSPSC 31201500
Manufacturer article nr  DG1000
Do not close this page. This message will disappear, when the page is fully loaded.