text.skipToContent text.skipToNavigation

HPX Mounting tape Black 19mm x 10m 5 pieces


Self-adhesive textile tape. Suitable for bundling and protecting cables, for example in cars, for sound systems, etc.. Soundproofing. OEM-quality

Article number 7G519388
Colour Black
Width 19
Thickness (mm) 0.3
Length 10
Material Polyester
Packed per 10
Full Box only

Specifications

Colour Black
Width 19
Thickness (mm) 0.3
Length 10
Material Polyester
Temperature resistance (°C) 105 - 105
Self sticking/amalgamating Yes

Description

Self-adhesive textile tape. Suitable for bundling and protecting cables, for example in cars, for sound systems, etc.. Soundproofing. OEM-quality

Article numbers

Article number 7G519388
EAN 5407004561264
UBB 500700845414
UNSPSC 31201500
Manufacturer article nr  TP1900
Do not close this page. This message will disappear, when the page is fully loaded.