text.skipToContent text.skipToNavigation

HPX Masking tape Transparent 2700mm x 16m


Transparent foil with masking tape 60°C. The foil clings to surfaces due to its electrostatic properties. For covering and masking large surfaces (e.g. furniture, walls). Suitable for smooth and slightly rough surfaces. For indoor use

Article number 9V431556
Width 2700
Self-adhesive Yes
Length (mm) 16000
Material Paper
Suitable for handroll Yes
Packed per 18
Full Box only

Specifications

Width 2700
Self-adhesive Yes
Length (mm) 16000
Material Paper
Suitable for handroll Yes
Suitable for machine roll No
Brand HPX

Description

Transparent foil with masking tape 60°C. The foil clings to surfaces due to its electrostatic properties. For covering and masking large surfaces (e.g. furniture, walls). Suitable for smooth and slightly rough surfaces. For indoor use

Article numbers

Article number 9V431556
EAN 5425014225662
UBB 500647475580
UNSPSC 31201503
Manufacturer article nr  PM270016
Do not close this page. This message will disappear, when the page is fully loaded.