text.skipToContent text.skipToNavigation

HPX Masking tape Dark brown 9+11/45mm x 10m


Trim masking tape for rubber parts around car windows. Suitable for practically all types of cars. Perforated, easily tearable. High adhesive strength. Pad = 9 + 11 mm

Article number 2P010098
Width 45
Thickness (mm) 0.17
Length 10
Temperature resistance (°C) 120 - 120
Packed per 36
Full Box only

Specifications

Width 45
Thickness (mm) 0.17
Length 10
Temperature resistance (°C) 120 - 120

Description

Trim masking tape for rubber parts around car windows. Suitable for practically all types of cars. Perforated, easily tearable. High adhesive strength. Pad = 9 + 11 mm

Article numbers

Article number 2P010098
EAN 5425014220773
UBB 500647476570
UNSPSC 31201503
Manufacturer article nr  TM1010
Do not close this page. This message will disappear, when the page is fully loaded.