text.skipToContent text.skipToNavigation

HPX Masking tape Cream 50mm x 50m


High quality masking tape in automotive quality. Suitable for masking all types of objects. Good adhesion to metal, glass, plastics and rubber. Does not leave any adhesive residues at temperatures up to 110°C. Solvent resistant. Not UV-resistant (when used outside, remove within 8 hours after application)

Article number 7M594400
Colour Other
Width 50
UV resistant No
Thickness (mm) 0.14
Length 50
Packed per 1

Specifications

Colour Other
Width 50
UV resistant No
Thickness (mm) 0.14
Length 50
Material Crepe paper
Temperature resistance (°C) 100 - 110
Self sticking/amalgamating Yes
Brand HPX

Description

High quality masking tape in automotive quality. Suitable for masking all types of objects. Good adhesion to metal, glass, plastics and rubber. Does not leave any adhesive residues at temperatures up to 110°C. Solvent resistant. Not UV-resistant (when used outside, remove within 8 hours after application)

Article numbers

Article number 7M594400
UBB 500647473197
UNSPSC 31201503
Manufacturer article nr  MT5050
Do not close this page. This message will disappear, when the page is fully loaded.