text.skipToContent text.skipToNavigation

HPX Masking tape Cream 38mm x 50m


High quality masking tape in automotive quality. Suitable for masking all types of objects. Good adhesion to metal, glass, plastics and rubber. Does not leave any adhesive residues at temperatures up to 110°C. Solvent resistant. Not UV-resistant (when used outside, remove within 8 hours after application)

Article number 2U639277
Colour Other
Width 38
UV resistant No
Thickness (mm) 0.14
Length (mm) 50
Packed per 24
Full Box only

Specifications

Colour Other
Width 38
UV resistant No
Thickness (mm) 0.14
Length (mm) 50
Material Crepe paper
Temperature resistance (°C) 100 - 110
Self sticking/amalgamating Yes
Brand HPX

Description

High quality masking tape in automotive quality. Suitable for masking all types of objects. Good adhesion to metal, glass, plastics and rubber. Does not leave any adhesive residues at temperatures up to 110°C. Solvent resistant. Not UV-resistant (when used outside, remove within 8 hours after application)

Article numbers

Article number 2U639277
UBB 500647472934
UNSPSC 31201503
Manufacturer article nr  MT3850
Do not close this page. This message will disappear, when the page is fully loaded.