text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX Masking tape Blue 9mm x 33m


Very thin, blue vinyl tape for critical masking applications. Stretchable and flexible for accurate paint edges in sharp curves and edges. Suitable for airbrushing, custom painting, spray booths, oven drying, design, and two-tone painting in the automotive industry. Masking of logos, rivets, car body seams, etc.. Masking of metal, plastic, and rubber su

Article number 3S067045
Colour Blue
Width 9
Thickness (mm) 0.14
Length 33
Material Polyvinyl chloride (PVC)
Packed per 40
Full Box only

Specifications

Colour Blue
Width 9
Thickness (mm) 0.14
Length 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 140 - 140
Self sticking/amalgamating Yes
Brand HPX

Description

Very thin, blue vinyl tape for critical masking applications. Stretchable and flexible for accurate paint edges in sharp curves and edges. Suitable for airbrushing, custom painting, spray booths, oven drying, design, and two-tone painting in the automotive industry. Masking of logos, rivets, car body seams, etc.. Masking of metal, plastic, and rubber surfaces. Heat-resistant up to 150°C. Removable in one piece without leaving any adhesive residue

Article numbers

Article number 3S067045
EAN 5425014225808
UBB 500647477560
UNSPSC 31201503
Manufacturer article nr  FL0933
Do not close this page. This message will disappear, when the page is fully loaded.