text.skipToContent text.skipToNavigation

HPX Masking tape Blue 6mm x 33m


Very thin, blue vinyl tape for critical masking applications. Stretchable and flexible for accurate paint edges in sharp curves and edges. Suitable for airbrushing, custom painting, spray booths, oven drying, design, and two-tone painting in the automotive industry. Masking of logos, rivets, car body seams, etc.. Masking of metal, plastic, and rubber su

Article number 4U212373
Colour Blue
Width 6
Thickness (mm) 0.14
Length 33
Material Polyvinyl chloride (PVC)
Packed per 36
Full Box only

Specifications

Colour Blue
Width 6
Thickness (mm) 0.14
Length 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 140 - 140
Self sticking/amalgamating Yes

Description

Very thin, blue vinyl tape for critical masking applications. Stretchable and flexible for accurate paint edges in sharp curves and edges. Suitable for airbrushing, custom painting, spray booths, oven drying, design, and two-tone painting in the automotive industry. Masking of logos, rivets, car body seams, etc.. Masking of metal, plastic, and rubber surfaces. Heat-resistant up to 150°C. Removable in one piece without leaving any adhesive residue

Article numbers

Article number 4U212373
EAN 8711347114672
UBB 500647477313
UNSPSC 31201503
Manufacturer article nr  FL0633
Do not close this page. This message will disappear, when the page is fully loaded.