text.skipToContent text.skipToNavigation

HPX Masking tape Blue 38mm x 50m


UV masking tape for slightly rough surfaces. For both indoor and outdoor use. Excellent holding power. High temperature applications (up to +120°C/1h). Good adhesion on all kind of substrate. Can be used for clean and

Article number 1Z739369
Colour Blue
Width 36
UV resistant Yes
Length 50
Temperature resistance (°C) 120 - 120
Packed per 24
Full Box only

Specifications

Colour Blue
Width 36
UV resistant Yes
Length 50
Temperature resistance (°C) 120 - 120
Self sticking/amalgamating Yes
Brand HPX
Model 50

Description

UV masking tape for slightly rough surfaces. For both indoor and outdoor use. Excellent holding power. High temperature applications (up to +120°C/1h). Good adhesion on all kind of substrate. Can be used for clean and

Article numbers

Article number 1Z739369
EAN 5407004561493
UBB 500697408069
UNSPSC 31201500
Manufacturer article nr  EW3850
Do not close this page. This message will disappear, when the page is fully loaded.