text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX Masking tape Blue 12mm x 33m


Very thin, blue vinyl tape for critical masking applications. Stretchable and flexible for accurate paint edges in sharp curves and edges. Suitable for airbrushing, custom painting, spray booths, oven drying, design, and two-tone painting in the automotive industry. Masking of logos, rivets, car body seams, etc.. Masking of metal, plastic, and rubber su

Article number 2J820491
Colour Blue
Width 12
Thickness (mm) 0.14
Length 33
Material Polyvinyl chloride (PVC)
Packed per 20
Full Box only

Specifications

Colour Blue
Width 12
Thickness (mm) 0.14
Length 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 140 - 140
Self sticking/amalgamating Yes
Brand HPX

Description

Very thin, blue vinyl tape for critical masking applications. Stretchable and flexible for accurate paint edges in sharp curves and edges. Suitable for airbrushing, custom painting, spray booths, oven drying, design, and two-tone painting in the automotive industry. Masking of logos, rivets, car body seams, etc.. Masking of metal, plastic, and rubber surfaces. Heat-resistant up to 150°C. Removable in one piece without leaving any adhesive residue

Article numbers

Article number 2J820491
EAN 8711347114696
UBB 500647477727
UNSPSC 31201503
Manufacturer article nr  FL1233
Do not close this page. This message will disappear, when the page is fully loaded.