text.skipToContent text.skipToNavigation

HPX Masking tape 4400 Orange 50mm x 50m


High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article number 1W316988
Colour Orange
Width 50
UV resistant Yes
Thickness (mm) 0.09
Length 50
Packed per 1

Specifications

Colour Orange
Width 50
UV resistant Yes
Thickness (mm) 0.09
Length 50
Material Other
Temperature resistance (°C) 100 - 100
Self sticking/amalgamating Yes

Description

High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article numbers

Article number 1W316988
EAN 5425014223484
UBB 500637122499
UNSPSC 31201503
Manufacturer article nr  FP5050
Do not close this page. This message will disappear, when the page is fully loaded.