text.skipToContent text.skipToNavigation

HPX Masking tape Blue 38mm x 50m


For outdoor and indoor applications. Easy removable without leaving residue up to 14 days after application. Good adhesion and UV resistant

Article number 6B268276
Colour Blue
Colour Blue
Width 38
UV resistant Yes
Thickness (mm) 0.15
Packed per 1

Specifications

Colour Blue
Colour Blue
Width 38
UV resistant Yes
Thickness (mm) 0.15
Self-extinguishing No
Double-sided No
Length 50
Material Other
Temperature resistance (°C) 60 - 60
Photoluminescent (glow in the dark) No
Transparent No
Insulating No
Suitable for high voltage No
Vulcanizing No
Self sticking/amalgamating Yes
Fluorescent No

Description

For outdoor and indoor applications. Easy removable without leaving residue up to 14 days after application. Good adhesion and UV resistant

Article numbers

Article number 6B268276
EAN 5425014224931
UBB 500647474914
UNSPSC 31201503
Manufacturer article nr  MU3850
Do not close this page. This message will disappear, when the page is fully loaded.