text.skipToContent text.skipToNavigation

HPX Masking tape 25MMX25M


Masking tape for dry walls, wallpaper and other delicate substrates. Suitable for paint and general applications where low adhesion with high quality tape is required

Article number 7O410890
Colour Purple
Width 25
Thickness (mm) 0.12
Length (mm) 25
Material Crepe paper
Packed per 45
Full Box only

Specifications

Colour Purple
Width 25
Thickness (mm) 0.12
Length (mm) 25
Material Crepe paper
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Masking tape for dry walls, wallpaper and other delicate substrates. Suitable for paint and general applications where low adhesion with high quality tape is required

Article numbers

Article number 7O410890
EAN 5425014223309
UBB 500647473353
UNSPSC 31201503
Manufacturer article nr  SR2525
Do not close this page. This message will disappear, when the page is fully loaded.