text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX Label remover DISC+AXE


Synthetic disk suitable for removing trims and residues from stickers and double sided tape. Smooth wheel + adaptor. Does not damage the substrate. Time-saving. Ideal speed: 1.200 rpm

Article number 7N258875
Max. number of revolutions (1/min) 1200
Diameter 100
Type Disc
Punch shape None
Waterproof No
Packed per 20
Full Box only

Specifications

Max. number of revolutions (1/min) 1200
Diameter 100
Type Disc
Punch shape None
Waterproof No
Material of carrier Other
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for paint No
Suitable for glass Yes
With perforation for dust extraction No
Hook-and-loop fastening No
Hole pattern None
Suitable for filler No
Brand HPX

Description

Synthetic disk suitable for removing trims and residues from stickers and double sided tape. Smooth wheel + adaptor. Does not damage the substrate. Time-saving. Ideal speed: 1.200 rpm

Article numbers

Article number 7N258875
EAN 5425014221756
UBB 500679264159
UNSPSC 41113000
Manufacturer article nr  ZCRE04
Do not close this page. This message will disappear, when the page is fully loaded.