text.skipToContent text.skipToNavigation

HPX Insulation tape Black 19mm x 25m


High quality linen cloth tape. Suitable for bundling and protecting cables. Guarantees a flexible and durable cable protection. OEM-quality

Article number 3P251647
Colour Black
Width 19
Thickness (mm) 0.25
Length 25
Material Other
Packed per 1

Specifications

Colour Black
Width 19
Thickness (mm) 0.25
Length 25
Material Other
Temperature resistance (°C) 105 - 105
Insulating Yes
Self sticking/amalgamating Yes

Description

High quality linen cloth tape. Suitable for bundling and protecting cables. Guarantees a flexible and durable cable protection. OEM-quality

Article numbers

Article number 3P251647
EAN 5425014221275
UBB 500647484574
UNSPSC 31201500
Manufacturer article nr  LI1925
Do not close this page. This message will disappear, when the page is fully loaded.