text.skipToContent text.skipToNavigation

HPX Insulation tape 52400 Grey 50mm x 10M


PVC insulation tape. Suitable for electrical insulation and a wide variety of applications. Excellent cold weather handling.

Article number 6O841057
Colour Grey
Width 50
Thickness (mm) 0.19
Length (mm) 10
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Grey
Width 50
Thickness (mm) 0.19
Length (mm) 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes
Brand HPX

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of applications. Excellent cold weather handling.

Article numbers

Article number 6O841057
EAN 5425014229158
UBB 500647482917
UNSPSC 31201500
Manufacturer article nr  GI5010
Do not close this page. This message will disappear, when the page is fully loaded.