text.skipToContent text.skipToNavigation

HPX Insulation tape 5200 Black 50mm x 10M


PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article number 1G709409
Colour Black
Width 50
Thickness (mm) 0.15
Length 10
Material Polyvinyl chloride (PVC)
Packed per 24
Full Box only

Specifications

Colour Black
Width 50
Thickness (mm) 0.15
Length 10
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 80 - 80
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes

Description

PVC insulation tape. Suitable for electrical insulation and a wide variety of other applications. Flame retardant

Article numbers

Article number 1G709409
EAN 5425014220209
UBB 500647481356
UNSPSC 31201500
Manufacturer article nr  IB5010
Do not close this page. This message will disappear, when the page is fully loaded.