text.skipToContent text.skipToNavigation

HPX Insulation tape White 2 x 12mm x 12m


PTFE tape suitable for sealing threaded connections made from metal or plastic. Temperature range: -100°c up to +370°C. Only suitable for water fittings

Article number 2K646311
Width 12
Thickness (mm) 2
Length 12
Material PTFE fibre
Operating temperature (°C) -100 - 260
Packed per 20
Full Box only

Specifications

Width 12
Thickness (mm) 2
Length 12
Material PTFE fibre
Operating temperature (°C) -100 - 260
Suitable for water Yes
Suitable for steam No
Suitable for gas No
Suitable for oil No

Description

PTFE tape suitable for sealing threaded connections made from metal or plastic. Temperature range: -100°c up to +370°C. Only suitable for water fittings

Article numbers

Article number 2K646311
EAN 5425014227093
UBB 500647484327
UNSPSC 31201500
Manufacturer article nr  WT0012
Do not close this page. This message will disappear, when the page is fully loaded.