text.skipToContent text.skipToNavigation

HPX Insulation tape Red 25mm x 3m


Permanent, waterproof sealing. Insulation of electrical wires. Suitable for all surfaces. Leaves no residue. Easy to use. Pressure resistant up to 8 bar

Article number 1G477081
Colour Red
Width 25
Thickness (mm) 0.5
Length 3
Material Silicone
Packed per 6
Full Box only

Specifications

Colour Red
Width 25
Thickness (mm) 0.5
Length 3
Material Silicone
Temperature resistance (°C) 200 - 260
Insulating Yes
Suitable for high voltage Yes
Self sticking/amalgamating Yes

Description

Permanent, waterproof sealing. Insulation of electrical wires. Suitable for all surfaces. Leaves no residue. Easy to use. Pressure resistant up to 8 bar

Article numbers

Article number 1G477081
EAN 5425014225907
UBB 500647485159
UNSPSC 31201500
Manufacturer article nr  SO2503
Do not close this page. This message will disappear, when the page is fully loaded.