text.skipToContent text.skipToNavigation

HPX Gaffer tape 6000 White 19mm x 50m


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 7C392144
Width 19
Thickness (mm) 0.3
Length 50
Temperature resistance (°C) 60 - 80
Packed per 48
Full Box only

Specifications

Width 19
Thickness (mm) 0.3
Length 50
Temperature resistance (°C) 60 - 80

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 7C392144
EAN 5425014223774
UBB 500647470532
UNSPSC 31201501
Manufacturer article nr  AW1950
Do not close this page. This message will disappear, when the page is fully loaded.