text.skipToContent text.skipToNavigation

HPX Gaffer tape 6000 White 100mm x 50m


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 7C283732
Colour White
Width 100
Thickness (mm) 0.3
Length (mm) 50
Material Other
Packed per 12
Full Box only

Specifications

Colour White
Width 100
Thickness (mm) 0.3
Length (mm) 50
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 7C283732
EAN 5425014224535
UBB 500647471787
UNSPSC 31201501
Manufacturer article nr  AW10050
Do not close this page. This message will disappear, when the page is fully loaded.