text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX Gaffer tape 6000 Black 48mm x 50m


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 4X425513
Width 50
Thickness (mm) 0.3
Length 50
Temperature resistance (°C) 60 - 80
Brand HPX
Packed per 18
Full Box only

Specifications

Width 50
Thickness (mm) 0.3
Length 50
Temperature resistance (°C) 60 - 80
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 4X425513
EAN 5425014223194
UBB 500647469724
UNSPSC 31201501
Manufacturer article nr  AB5050
Do not close this page. This message will disappear, when the page is fully loaded.