text.skipToContent text.skipToNavigation

HPX Gaffer tape 6000 Black 48mm x 25m


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 2D509701
Width 50
Thickness (mm) 0.3
Length (mm) 25
Temperature resistance (°C) 60 - 80
Brand HPX
Packed per 30
Full Box only

Specifications

Width 50
Thickness (mm) 0.3
Length (mm) 25
Temperature resistance (°C) 60 - 80
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 2D509701
EAN 5425014223491
UBB 500647469567
UNSPSC 31201501
Manufacturer article nr  AB5025
Do not close this page. This message will disappear, when the page is fully loaded.