text.skipToContent text.skipToNavigation

HPX Gaffer tape 6000 Black 38mm x 50m


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 6B585018
Width 38
Thickness (mm) 0.3
Length (mm) 50
Temperature resistance (°C) 60 - 80
Brand HPX
Packed per 24
Full Box only

Specifications

Width 38
Thickness (mm) 0.3
Length (mm) 50
Temperature resistance (°C) 60 - 80
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 6B585018
EAN 5425014223552
UBB 500647469310
UNSPSC 31201501
Manufacturer article nr  AB3850
Do not close this page. This message will disappear, when the page is fully loaded.