text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX Gaffer tape 6000 Black 25mm x 50m


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 8O660564
Colour Black
Width 25
Thickness (mm) 0.3
Length 50
Material Other
Packed per 36
Full Box only

Specifications

Colour Black
Width 25
Thickness (mm) 0.3
Length 50
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 8O660564
EAN 5425014224351
UBB 500647469153
UNSPSC 31201501
Manufacturer article nr  AB2550
Do not close this page. This message will disappear, when the page is fully loaded.