text.skipToContent text.skipToNavigation

HPX Duct tape Orange 48mm x 50m


Orange, universal repair tape. Suitable for temporary fixation and repairs. Hand tearable. Waterproof and weather resistant

Article number 3R951560
Colour Orange
Colour Orange
Width 48
UV resistant No
Thickness (mm) 0.2
Packed per 24
Full Box only

Specifications

Colour Orange
Colour Orange
Width 48
UV resistant No
Thickness (mm) 0.2
Self-extinguishing No
Double-sided No
Length 50
Material Polyethylene (PE)
Temperature resistance (°C) 75 - 75
Photoluminescent (glow in the dark) No
Transparent No
Insulating No
Suitable for high voltage No
Vulcanizing No
Self sticking/amalgamating Yes
Fluorescent No

Description

Orange, universal repair tape. Suitable for temporary fixation and repairs. Hand tearable. Waterproof and weather resistant

Article numbers

Article number 3R951560
EAN 5407004561370
UBB 500700844839
UNSPSC 31201500
Manufacturer article nr  EO4850
Do not close this page. This message will disappear, when the page is fully loaded.