text.skipToContent text.skipToNavigation

HPX Duct tape Orange 48mm x 25m


Orange, universal repair tape. Suitable for temporary fixation and repairs. Hand tearable. Waterproof and weather resistant

Article number 2I982872
Colour Orange
Width 50
Thickness (mm) 0.2
Length (mm) 25
Material Other
Packed per 1

Specifications

Colour Orange
Width 50
Thickness (mm) 0.2
Length (mm) 25
Material Other
Temperature resistance (°C) 50 - 50
Self sticking/amalgamating Yes
Brand HPX

Description

Orange, universal repair tape. Suitable for temporary fixation and repairs. Hand tearable. Waterproof and weather resistant

Article numbers

Article number 2I982872
EAN 5425014224603
UBB 500647467744
UNSPSC 31201501
Manufacturer article nr  EO5025
Do not close this page. This message will disappear, when the page is fully loaded.