text.skipToContent text.skipToNavigation

HPX Duct tape 6200 Yellow 48mm x 25m


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number 4X376521
Colour Yellow
Width 48
Thickness (mm) 0.3
Length (mm) 25
Material Other
Packed per 1

Specifications

Colour Yellow
Width 48
Thickness (mm) 0.3
Length (mm) 25
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number 4X376521
EAN 5425014220674
UBB 500647465763
UNSPSC 31201501
Manufacturer article nr  CY5025
Do not close this page. This message will disappear, when the page is fully loaded.