text.skipToContent text.skipToNavigation

HPX Duct tape 6200 Silver 48mm x 10m CS5010


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number CS5010HPX
Colour Silver
Width 48
Thickness (mm) 0.3
Length 10
Material Other
Packed per 12
Full Box only

Specifications

Colour Silver
Width 48
Thickness (mm) 0.3
Length 10
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number CS5010HPX
EAN 5425014220537
UBB 500619968026
UNSPSC 31201501
Manufacturer article nr  CS5010
Do not close this page. This message will disappear, when the page is fully loaded.