text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX Duct tape 6200 Light blue 48mm x 25m


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number 3Q297635
Colour Blue
Width 48
Thickness (mm) 0.3
Length 25
Material Other
Packed per 1

Specifications

Colour Blue
Width 48
Thickness (mm) 0.3
Length 25
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number 3Q297635
EAN 5425014220698
UBB 500647466183
UNSPSC 31201501
Manufacturer article nr  CL5025
Do not close this page. This message will disappear, when the page is fully loaded.