text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

HPX Duct tape 6200 Black 75mm x 50m CB7550


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number CB7550HPX
Colour Black
Width 75
Thickness (mm) 0.3
Length 50
Material Other
Packed per 1

Specifications

Colour Black
Width 75
Thickness (mm) 0.3
Length 50
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number CB7550HPX
EAN 5425014224740
UBB 500619967861
UNSPSC 31201501
Manufacturer article nr  CB7550
Do not close this page. This message will disappear, when the page is fully loaded.