text.skipToContent text.skipToNavigation

HPX Duct tape 6200 Black 48mm x 5m


Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article number 6N092607
Width 48
Length (mm) 5
Temperature resistance (°C) 60 - 60
Brand HPX
Packed per 24
Full Box only

Specifications

Width 48
Length (mm) 5
Temperature resistance (°C) 60 - 60
Brand HPX

Description

Very strong, universal, high quality cloth tape with high adhesive strength. Suitable for securing and repairing pipes, tubes, garden hoses, etc.. Hand tearable. Waterproof and weather resistant

Article numbers

Article number 6N092607
EAN 8711347125944
UBB 500647487544
UNSPSC 31201501
Manufacturer article nr  CS5005
Do not close this page. This message will disappear, when the page is fully loaded.